Beli Network Tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Oxford Precision 2-In-1 Multimeter & Network Maintenance Tester (Multitester)
    Mulai

    Rp3.099.900

    Oxford Precision 2-In-1 Multimeter & Network Maintenance Tester (Multitester)
    Deskripsi:
    The tester is a designed and very practical tester that can easily read the correct pin configuration 10 Base-T (Category 5), 10 Base-2 cable (coax), RJ45/RJ11 modular cables, 356A, TIA-568A/5688 and Token Ring cable by comparing one transmitting end to the corresponding receiving end.By purchasing the remote kit the tester can test cables installed far away either on wall plate or patch panel. It is easy to verify the cable continuity, open, short and cross connect. It is affordable, so you can benefit the most.- With remote kit it can remotely test cables up to 300m away.- Test the ground cable
    atribut:
    • Max. AC Current (A): 0.2
    • Max. DC Current (A): 0.2
    • Voltage (V): Max. 600 (AC); Max. 600 (DC);
  2. NOYAFA Cable Tester Digital Network Coax
    Mulai

    Rp2.999.900

    NOYAFA Cable Tester Digital Network Coax
    Deskripsi:
    Network Coax Cable Tester Digital NF-300NF-300 multipurpose coaxial cctv, network cable test & inspection instrument is composed of tester, receiver and remote identifier.Benefits :- Enables cables to be located even when totally concealed- Memory and storage function- LCD Screen shows test result clearlyPackage Content :1x NF-300 Transmitter1x NF-300 Receiver1x NF-300 Remote unit1x Telephone line adapter1x Network cable adapter1x Cable clips1x User manual1x Earphone
  3. netAlly LinkRunner G2 Smart Network Tester
    Mulai

    Rp139.999.900

    netAlly LinkRunner G2 Smart Network Tester
    atribut:
    • Dimensions (cm): 9.7x19.6x4.1
    • Dimensions (inch): 3.8x7.7x1.6
    • Battery: Rechargeable lithium-ion battery pack (3.6V, 6Ah, 21Wh)
    • Battery Life: Typical operating life is 4 hours. Typical charge time is 7 hours
    • Display LCD (inch): 5.0 color with capacitive touch screen (480x800pixels)
    • Keypad: 1-key elastometric (power only)
    • Altitude (m): 4000
    • Cable Test: Pair length, crossed, reversed and distance to open, short, split
    • Host Interface: Micro USB On-the-Go port
    • Operating Temperature (°C): 0 to +45
    • Operating Temperature (°F): 32 to 113
    • SD Card Slot: Supports Micro SD
    • Storage (m): 12000
    • Tone Generator: Digital : 455KHz, Analog : 400Hz, 1KHz
    • USB Port: USB 2.0 Type A port
  4. netAlly LinkSprinter Pocket Network Tester
    Mulai

    Rp21.999.900

    netAlly LinkSprinter Pocket Network Tester
    atribut:
    • Dimensions (cm): 11.07x4.06x3.25
    • Dimensions (inch): 4.36x1.6x1.28
    • Cable Length Measurement (m): 1 to 200 (3ft to 656ft)
    • Operating Temperature (°C): 0 to 50
    • Operating Temperature (°F): 32 to 122
    • Relative Humidity (%): 5 to 90 Non-condensing
    • Altitude Operating Size (m): 4000 (13123 ft)
    • Shock and Vibration: Random 2g, 5-500Hz (class 2), 1m drop
    • Storage Size (m): 12000 (39370 ft)
    • Storage Temperature (°C): -20 to 60
    • Storage Temperature (°F): -4 to 140
  5. Ideal Network Poe Pro
    Mulai

    Rp23.999.900

    Ideal Network Poe Pro
    atribut:
    • Battery Type: 9V alkaline. Typically 20 hours minimum continuous use (backlight off)
    • Dimensions (mm): 160x76x36
    • Length Range (m): 0.3 - 450 (1-1476 ft)
  6. Amprobe Cable Tester
    Mulai

    Rp5.699.900

    Amprobe Cable Tester
    Deskripsi:
    The Amprobe LAN-1 Cable Tester is designed for testing opens, shorts and miswired cable installations, and works with various data cables and connectors. This cable tester provides a quick go/no-go LED display of the wiring and connection of item under test. You can either step through the test cable wiring one at a time or have the unit automatically pulse through the pin-outs and display the results.
    atribut:
    • Disiplays: 18 LED : 8 red and 9 green; 9 LEDs on Remote Module
    • Battery (V): Standard 9; NEDA 1604A, JIS 006P, IEC 6F22
    • Low battery indicator: The LED indicator will not turn on when BATT button is pushed
    • Operating Environment (°C): 0 - 40
  7. Ideal Network Lantek III (Including Pl Adapters)
    Mulai

    Rp309.999.900

    Ideal Network Lantek III (Including Pl Adapters)
    Deskripsi:
    Cable Certifier for Tia/Eia Category 6A/ISO Class Ea Including Permanent Link Adapters.
  8. Ideal Network VDV II Pro Voice/Data/Video Cable Verifier
    Mulai

    Rp19.999.900

    Ideal Network VDV II Pro Voice/Data/Video Cable Verifier
    atribut:
    • Dimensions (mm): 160x76x36
    • Length Range (m): 0.3-450
    • Length Range (ft): 1-1476
    • Battery Type: 9V Alkaline
  9. Ideal Network VDV II Plus Voice/Data/Video Cable Verifier
    Mulai

    Rp15.999.900

    Ideal Network VDV II Plus Voice/Data/Video Cable Verifier
    atribut:
    • Dimensions (mm): 160x76x36
    • Length Range (m): 0.3-450
    • Length Range (ft): 1-1476
    • Battery Type: 9V Alkaline
  10. Ideal Network Fibertek IV-MM LED & SM Laser KIT
    Mulai

    Rp209.999.900

    Ideal Network Fibertek IV-MM LED & SM Laser KIT
    Deskripsi:
    - FiberTEK IV adapters are used with LanTEK IV for fast and simple certification of high bandwidth single-mode and multimode fibre optic cabling including support for encircled flux testing (optional). - To pinpoint fibre cabling faults every FiberTEK IV adapter includes a built-in visible light source to help you visually pinpoint faults and locate fibre ports. - FiberTEK IV provides optical loss (dB) measurements meeting Tier 1 certification requirements. - MM/SM KIT with LED MM sources and laser SM Sources.
  11. Ideal Network Fiber Optic 635nm Red Laser Fault Locator for MM/SM Cable
    Mulai

    Rp17.999.900

  12. Pro'sKit Network Installation Tool Kit (Set Perkakas)
    Mulai

    Rp2.099.900

    Pro'sKit Network Installation Tool Kit (Set Perkakas)
    Deskripsi:
    Combination of essential tools for network installation and maintenance.
    atribut:
    • Contents: 3M Auto Stop Measuring Tape, Crimp, Cutter, Krone Impact & Stripper Tool, Volt & Cable Tester, Knife
Daftar Harga Network Tester Terbaru November 2026
Oxford Precision 2-In-1 Multimeter & Network Maintenance Tester (Multitester)Rp3.099.900
NOYAFA Cable Tester Digital Network CoaxRp2.999.900
Ideal Network OTDR II - Tier 2 Fiber Optic Cable TesterRp579.999.900
netAlly LinkRunner G2 Smart Network TesterRp139.999.900
netAlly LinkSprinter Pocket Network TesterRp21.999.900
Ideal Network Lanxplorer ProRp159.999.900
Ideal Network Poe ProRp23.999.900
Ideal Network SignalTEK NT with TouchscreenRp85.999.900
Ideal Network Navitek NT with TouchscreenRp31.999.900
Ideal Network Fiber Optic Power Meter with MM/SM Qud LaserRp95.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)